Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless® Universal Desktop Tablet Mount With Theft Resistant Hardware, White

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Peerless® Universal Desktop Tablet Mount With Theft Resistant Hardware, White

Item #: WB277636

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 10%
Price: $ 85.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Peerless® Universal Desktop Tablet Mount With Theft Resistant Hardware, White

Peerless-AV makes it simple to mount almost any tablet with the Peerless® model: PTM400S-W. With its width and height adjustable cradle, this versatile, universal desktop mount adapts to virtually any tablet, securing it tightly into place. Its sleek design, along with thirty degrees of tilt and swivel and three hundred sixty degrees of roll, make it just as functional as it is stylish. Available in a theft-resistant security version or Phillips head version, the PTM400(S) is a great accessory for any desktop workspace. Designed for use with tablets that are less than 0.75" (19mm) deep. ±30° of tilt and roll and 360° allows for a variety of positions in order to achieve the perfect viewing angle. Weight capacity: 5 lbs.

Specifications:
Minimum to Maximum Screen Size: 7.68" to 13.75"
Weight Capacity: 5 lb (2.27kg)
Color: White
Finish: High Gloss
Security Features: Security Hardware
Tilt: +30 / -30
Swivel Yaw: +30 / -30
Roll: +360 / -360
Product Dimensions (W x H x D): 6.71" - 11.21" x 9.35" - 11.34" x 7.02"

Product Specifications

    • WIDTH INCHES11-1/4
    • DEPTH INCHES7
    • HEIGHT INCHES11-5/16
    • COLOR FINISHWhite
    • DESCRIPTIONUniversal Desktop Tablet Mount W/ Theft Resistant Hardware
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE7.6875
    • LCD SIZE7-11/16" - 13-3/4"
    • STYLETablet Mount
    • MAXIMUM SCREEN SIZE13.75
    • WEIGHT CAPACITY5 lbs
    • MANUFACTURERS PART NUMBERPTM400S-W
    • COMPATIBILITYiPad or Tablet
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!