Peerless® Universal Tablet Mount, Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Peerless® Universal Tablet Mount, Black

Item #: WB277634

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $51.00 Save up to 6%
Price: $ 47.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Peerless® Universal Tablet Mount, Black

Peerless-AV makes it simple to mount almost any tablet with the Peerless® model: PTM200. With its width and height adjustable cradle, this versatile, universal tablet mount adapts to virtually any tablet, securing it tightly into place. Its 75 x 75mm VESA® pattern allows it to attach to any wall mount with a matching pattern and its sleek design makes it just as stylish as it is functional. Designed for use with tablets that are less than 0.75" (19mm) deep. Holds virtually any 7.68"-13.75" tablets. Weight capacity: 5 lbs.

Specifications:
Minimum to Maximum Screen Size: 7.68" to 13.75"
VESA Pattern: 75 x 75
Mounting Pattern: 75 x 75mm (2.95" x 2.95")
Weight Capacity: 5 lb (2.27kg)
Color: Black
Finish: High Gloss
Security Features: Non-Security Hardware
Product Dimensions (W x H x D): 6.92" - 11.42" x 4.48" - 8.47" x 1.65"

Product Specifications

    • WIDTH INCHES11-7/16
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES8-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Tablet Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE7.6875
    • LCD SIZE7-11/16" - 13-3/4"
    • STYLETablet Mount
    • MAXIMUM SCREEN SIZE13.75
    • WEIGHT CAPACITY5 lbs
    • MANUFACTURERS PART NUMBERPTM200
    • COMPATIBILITYiPad or Tablet
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Universal Tablet Mount

Your review: We have used this mount that comes with a stand for years. We needed to Wall mount a tablet and this was exactly what we wanted.

Pros: Secure mounting of tablet. easy to assemble and attachment to wall mount

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!