Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mantis Desk Stand With Quick-Release Holder For iPad Mini

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Mantis Desk Stand With Quick-Release Holder For iPad Mini

Item #: WBB1111006

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Product Q&A
Accessories
Mantis Desk Stand With Quick-Release Holder For iPad Mini

Mantis Desk Stand for iPad Mini - Our unique high precision ipad stand is unbeatable when it comes to manoeuvrability and functionality. Beautifully finished, this stylish stand glides into any horizontal or vertical position with just the lightest touch.

Features

  • Manits Desk Stand
  • Quick-release Holder For iPad Mini

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES5
    • COLOR FINISHSilver
    • DESCRIPTIONMantis Desk Stand
    • WEIGHT LBS3
    • CONSTRUCTIONAluminum
    • MOUNT TYPEDesktop Stand
    • BRANDMonitors in Motion
    • HARDWARE INCLUDEDYes
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10-year warranty
    • STYLETablet Mount
    • WEIGHT CAPACITY3 lbs
    • COMPATIBILITYiPad mini
    • TYPESingle Monitor