Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tablet/iPad Floor Stand For iPad 1 with Secure Holder

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tablet/iPad Floor Stand For iPad 1 with Secure Holder

Item #: WBB904299

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save: up to 13%
Price: $389.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Tablet/iPad Floor Stand For iPad 1 with Secure Holder

The Tablet Floor Stand is the perfect fit for showrooms, museums and kiosks to provide a secure, mobile, and beautifully-crafted means for mounting an iPad, iPad 2, iPad 3, Blackberry Playbook or other tablet device near your products or display. The Tablet Floor Stand standing at 1m (40") tall with a 305mm (12") diameter powder coated steel base. Tablet Floor Stand with secure holder for iPad 1. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Tablet Floor Stand
  • Secured Holder For iPad 1
  • Installation Hardware

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES40
    • COLOR FINISHSilver
    • DESCRIPTIONTablet Floor Stand - Secure Holder
    • WEIGHT LBS22
    • CONSTRUCTIONAluminum
    • MOUNT TYPEFloor Stand
    • BRANDMonitors in Motion
    • MANUFACTURERS PART NUMBER020001-1000-14050
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • STYLETablet Mount
    • ADAPTERiPad 1 Secure Holder
    • COMPATIBILITYiPad 1
    • TYPESingle Monitor
    • WEIGHT CAPACITY18 lbs

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.