Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Double Articulated Mount For 26" - 46" Flat Panel Screens, 80 lb. Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Lorell® Double Articulated Mount For 26" - 46" Flat Panel Screens, 80 lb. Capacity, Black

Item #: WBB966518

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $159.00 Save up to 41%
Price: $93.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Double Articulated Mount For 26" - 46" Flat Panel Screens, 80 lb. Capacity, Black

Double-articulated mount features real extension and full motion for 26" to 46" flat panel TVs up to 80 lbs. Maximum 20-1/10" arm extension allows mounting anywhere, even in or near corners, yet folds flat to the wall to save space. Tilt angle is negative 15 degrees to positive 5 degrees and allows you to set your ideal viewing angle. Medium mount fits all VESA and non-VESA mounting patterns from 100mm x 100mm to 400mm x 400mm. Screen level adjustment after installation is positive/negative 3.5 degrees. Fully assembled mount includes mounting hardware for fast and easy installation and cable management. Mount is made of steel with plastic accessories.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES2-5/8
    • COLOR FINISHBlack
    • DESCRIPTIONMedium Double Articulated Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR39028
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MAXIMUM SCREEN SIZE46
    • MINIMUM SCREEN SIZE26
    • LCD SIZE26" - 46"
    • STYLEArticulating
    • WEIGHT CAPACITY80 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Emergency TV

Your review: Working great for our simple emergency hot site application.

Pros: Keeps the floor open for space saving reasons, and gives a few employees the ability to watch some midday news if they choose.

Cons: None so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!