Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Double Articulated Mount For 37" - 61" Flat Panel Screens, 150 lb. Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Lorell® Double Articulated Mount For 37" - 61" Flat Panel Screens, 150 lb. Capacity, Black

Item #: WBB966519

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 40%
Price: $149.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Double Articulated Mount For 37" - 61" Flat Panel Screens, 150 lb. Capacity, Black

Double-articulated mount fits most 37" to 61" screens (up to 150 lbs.). Low-profile design folds flat to wall to save space, yet offers a maximum 28-3/10" arm extension to allow mounting anywhere, even in or near corners. Large Full-motion Mount offers a tilt angle of negative 15 degrees to positive 5 degrees so you can create the perfect non-glare viewing angle. Mount swivels 180 degrees at wall bracket, center pivot and screen. Mount will fit all VESA mounting patterns from 100 x 100mm to 600 x 400mm and offers integrated cable management. Completely assembled mount offers fast and easy installation. Mount is made of steel with plastic accessories.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES4
    • HEIGHT INCHES9-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONLarge Double Articulated Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR39031
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MAXIMUM SCREEN SIZE61
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 61"
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY150 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!