Ergotron® LX Wall Mount System

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Ergotron® LX Wall Mount System

Item #: WBB265097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save up to 12%
Price: $ 702.00
Product Information
Customer Review
Product Q&A
Accessories
Ergotron® LX Wall Mount System

Durable polished aluminum construction! The LX Keyboard Arm mounts keyboards to any wall while providing vertical and side-to-side motion. Effortlessly position a keyboard to the most comfortable typing position, seated or standing.

  • Position your keyboard for maximum comfort and productivity
  • Arm extends keyboard tray up to 35" (89 cm); 13" (33 cm) height adjustment
  • Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity
  • Creates a complete workstation when paired with the LX LCD Arm
  • Easy to use - simple installation and effortless operation
  • Mouse tray slides out to left or right, depending on user preference
  • Ideal for space-constrained spaces - folds to within 3.5" (9 cm) of wall in storage position
  • Integrated cable management
  • Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest.
  • Arm can be used with or without the extension.
  • Improved LX Arm Features & Benefits.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately).
  • Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied.
  • Base includes theft deterrent anchor holes for cable locks

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONLX Wall Mount System
    • WEIGHT LBS30.7 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 25"
    • TILT (DEGREES)85°'
    • ROTATION (DEGREES)360° P/L
    • STYLETilt and Swivel
    • PAN360°
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-247-026
    • TYPESingle Monitor
    • MAXIMUM SCREEN SIZE25
    • WEIGHT CAPACITY20 lbs
    • LIFT13"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed