Ergotron® Interactive Arm VHD Mounting Kit

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Ergotron® Interactive Arm VHD Mounting Kit

Item #: WBB917649

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 26%
Price: $296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® Interactive Arm VHD Mounting Kit

Accommodate the active TV positioning needs of today and tomorrow. Lift, swing or turn your display in any direction! Features 20 inches (51 cm) of vertical adjustment and 20.75 inch (53 cm) motion adjustment to either side. Now anyone can effortlessly move their TV into multiple positions with only a light touch. Your screen will seemingly float on air, being easily adjusted between standing and seated heights. No more awkward viewing angles and sore necks. Patented Constant Force technology enables light-touch adjustments. Extends 28" (71 cm) from wall when in use and can be fully retracted to 6.5" (17 cm) when not in use. The revolutionary design allows interaction with your TV by moving the screen to where you want it when watching movies, gaming, exercising and more. Provides smooth, continuous vertical and horizontal movement of the TV/display in all directions. Gravity pivot enables tilting capabilities without the need of knobs or levers. Improves ergonomic viewing for TVs/displays mounted high on the wall. Constructed from polished aluminum and black trim for maximum strength and bold aesthetics. Tilt and pan for maximum viewing flexibility. Tilts forward 15°, tilts back 10°. Level the screen at any position with +/- 5° of post-installation rotation. Cable management clips on the underside of the arm route and hide wires. Easy to use: simple installation and effortless operation. Includes arm, wall mount bracket, VESA adapter brackets, complete hardware kit.

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONInteractive Arm VHD Mounting Kit
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER45-304-026
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MAXIMUM SCREEN SIZE60
    • MINIMUM SCREEN SIZE30
    • LCD SIZE30" - 60"
    • TILT (DEGREES)25°'
    • ROTATION (DEGREES)10°
    • STYLEMonitor Arm
    • LIFT20"
    • VESAMIS-E/F
    • WEIGHT CAPACITY70 lbs
    • PAN180°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!