Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loctek L1 Full Motion TV Wall Mount Bracket, Swivel Tilt Articulating, for 14"-42" TVs

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Loctek L1 Full Motion TV Wall Mount Bracket, Swivel Tilt Articulating, for 14"-42" TVs

Item #: WBB2170147

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.99 Save up to 40%
Price: $ 25.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Loctek L1 Full Motion TV Wall Mount Bracket, Swivel Tilt Articulating, for 14"-42" TVs

Loctek TV Wall Mount Bracket 14"-42" Full Motion Interactive swivel tilt Articulating LCD LED VESA 200x200 fits for most of Samsung/Coby/LG/VIZIO/Sharp/Sony/Toshiba/Seiki tv++. This articulating TV mount is a swiveling wall mount for 14 in. to 42 in. flat panel TVs up to 55 lbs. It allows maximum flexibility to extend, tilt and swivel, providing easy viewing from any position in a room. Adjust the angle in every direction for easy viewing from any seat in a room. Detachable VESA plate can be taken off in a few steps for quick and easy installation. Unsightly cables can be concealed effectively making the whole TV set clean and tidy.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES3
    • HEIGHT INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONFull Motion TV Wall Mount Bracket
    • WEIGHT LBS7.3
    • MOUNT TYPEWall Mount
    • BRANDLoctek
    • LIMITED WARRANTY10 Years
    • LCD SIZE14" - 42"
    • SWIVEL (DEGREES)90° Left / 90° Right
    • TILT (DEGREES)5° Up / 10° Down
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • WEIGHT CAPACITY55 lbs
    • MOUNTING HOLE PATTERN (MM)200 X 200
    • MIN DISPLAY DEPTH FROM WALL1-1/2"
    • VESAY
    • MANUFACTURERS PART NUMBERL1
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Global Industrial Excellent Quality

Your review: The wall mount was shipped quickly and packaged in a sturdy cardboard box. Everything you could possibly need came with this excellent quality TV mount including HDMI cable. Very impressed with this Company they have set the bar for high for others to follow.

Pros: Quality Price service.

Cons: None so far?

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!