Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"
Remove

      Items
LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22" LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"


LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"
LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB652415
Price: $63.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"

LCD double articulating arm wall mount bracket designed for monitors 15" to 22". VESA® 100/200 compatible. Load capacity is up to 66 lbs. Tilts +/-45°. Powder coated, brushed aluminum finish. Fast and simple wall mounting.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 16-1/2
HEIGHT INCHES 10-1/4
COLOR FINISH Silver
MANUFACTURES PART NUMBER WB-8
DESCRIPTION LCD Double Articulating Arm Wall Mount Bracket
CONSTRUCTION Aluminum
BRAND MG Electronics
LIMITED WARRANTY 90 Days
LCD SIZE 15 - 22"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plasma TV/LCD Monitor Low-Profile Wall Mount Bracket For Monitor 30"- 50" Black

Plasma TV/LCD Monitor Low-Profile Wall Mount Bracket For Monitor 30"- 50" Black

From $67.95
select
Qty: Add to Cart
LCD TV Wall Mount For Monitor 17"- 37"

LCD TV Wall Mount For Monitor 17"- 37"

From $59.95
select
Qty: Add to Cart
Plasma TV/LCD Monitor Swing Arm Wall Mount Bracket For Monitor 13" - 24"

Plasma TV/LCD Monitor Swing Arm Wall Mount Bracket For Monitor 13" - 24"

From $39.95
select
Qty: Add to Cart
LCD TV Wall Mount For Monitor 13"- 24"

LCD TV Wall Mount For Monitor 13"- 24"

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)