Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver
Remove

      Items
Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver


Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver
Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362637
List Price $149.00    Save 26%
Price: $109.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Universal Adapter Plate For 32 - 60" Flat Panel Screens - Silver

It is universally compatible with most large flat panels, or uniquely compatible with one screen make or model. Peerless adapter plates for flat panels allow users to choose between Peerless wide array of applications and accessories to mount a flat panel virtually anywhere. This model features security fasteners for theft resistance.

Product Specifications
COLOR FINISH Silver
CONSTRUCTION Steel
BRAND Peerless®
MANUFACTURERS PART NUMBER PLP-UNL-S
MAXIMUM SCREEN SIZE 60
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 60"
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)