Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Articulating Wall Mount W/ Vertical Adjustment For 37"-65" Screens - Gloss Black
Remove

      Items
Articulating Wall Mount W/ Vertical Adjustment For 37"-65" Screens - Gloss Black Articulating Wall Mount W/ Vertical Adjustment For 37"-65" Screens - Gloss Black


Articulating Wall Mount W/ Vertical Adjustment For 37"-65" Screens - Gloss Black
Email This Page Printer Friendly Version
Articulating Wall Mount W/ Vertical Adjustment For 37"-65" Screens - Gloss Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362529
List Price $618.00    Save 41%
Price: $365.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless® Articulating Wall Mount With Vertical Adjustment For 37"-65" Screens - Gloss Black

Designed for easy installation even in hard to access areas like custom frames and recessed cubby holes, the PLAV60-UNLP-GB includes a vertical adjustment feature located within reach behind the display that enables you to adjust the display position up to an inch up or down for perfect placement. Swing, tilt and extend your plasma or LCD display with ease thanks to self-lubricating bushings at every pivot joint. The PLAV60-UNLP-GB adjustable tilt and pivot allow you to position your display for the optimal viewing angle, making it a great articulating wall mount, as well as ideal installation tool.

  • +/-1" vertical adjustment located within reach behind screen
  • +10°/-5° tilt
  • Up to 180° pivot
  • +/-7° roll to level screen horizontally at any position
  • Extends out to 32.4", retracts to 5.6"
  • Mounts to two wood studs or concrete (accessory required)
  • Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts
Product Specifications
WIDTH INCHES 30-11/16
DEPTH INCHES 5-5/8 - 32-1/4
HEIGHT INCHES 21-11/16
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PLAV60-UNLP-GB
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 37
LCD SIZE 37" - 60"
ROTATION (DEGREES) 7 / -7
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 10 / -5
STYLE Articulating
WEIGHT CAPACITY 175 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)