Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corner Mounting Accessory For 40" - 60" Flat Panel Screens - Black
See all 151 items in product family

Corner Mounting Accessory For 40" - 60" Flat Panel Screens - Black

Item #: WBB362881

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 24%
Price: $237.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Corner Mounting Accessory For 40" - 60" Flat Panel Screens - Black

The industry's only direct corner mounting solution supporting LCD and plasma screens ranging from 40"-60". Designed to fit in corner where space is limited and direct wall mounting is not an option. It is compatible with Peerless' flat and tilt wall mounts. Optional shelf available to hold A/V equipment (sold separately).

  • Allows screen to fit in corner where space is limited
  • Expands to support compatible Peerless flat or tilt wall mounts (compatible flat/tilt models include SF/ST640/650/660, PF/PT640/650/660 & ONE-TP)
  • Accommodates speakers when used with smaller screens (requires ACC930 fastener kit)
  • Accessory shelf available for A/V components (model ACC324)
  • Mounts to wood studs, concrete, cinder block

Product Specifications

    • WIDTH INCHES36-5/8 - 60
    • DEPTH INCHES15
    • HEIGHT INCHES9-5/16
    • COLOR FINISHBlack
    • DESCRIPTIONCorner Mounting Accessory
    • CONSTRUCTIONSteel
    • MOUNT TYPECorner Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERCM60
    • MAXIMUM SCREEN SIZE60
    • MINIMUM SCREEN SIZE40
    • LCD SIZE40" - 60"
    • ACCESSORY TYPECorner Mount
    • TYPEAccessory
    • WEIGHT CAPACITY200 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:27