Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Corner Mount For 32"-58" Flat Panel Screens - Black
Remove

      Items
Corner Mount For 32"-58" Flat Panel Screens - Black Corner Mount For 32"-58" Flat Panel Screens - Black


Corner Mount For 32"-58" Flat Panel Screens - Black
Corner Mount For 32"-58" Flat Panel Screens - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362883
List Price $658.00    Save 28%
Price: $470.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Corner Mount For 32"- 58" Flat Panel Screens - Black

The industry's only direct corner mounting solution. CM850 allows screen to fit in corner where space is limited and direct wall mounting is not an option. CM850 includes our SmartMount® SP850-UNL Pull-Out Swivel Mount. Arms expand to 10.75" to accommodate larger screens without having to adjust wall mounting placement. Optional shelf available to hold A/V equipment (sold separately).

  • For screens 32" – 58"
  • Allows screen to fit in corner where space is limited
  • Includes SmartMount® SP850-UNL Pull-Out Swivel Mount
  • Expandable arms accommodate multiple screen sizes without having to adjust wall mount placement
  • Extend up to 10.75", pull-out swivel with up to 90° rotation and 0°, 5° or 10° lockable tilt
  • Wall units accommodate speakers when used with smaller screens (wall unit maybe visible with some smaller screens). Order ACC930 fastener kit
  • Accessory shelf available for A/V components (ACC324 sold separately)
  • Mounts to wood studs, concrete, cinder block
Product Specifications
WIDTH INCHES 36-5/8 - 43-7/8
DEPTH INCHES 18 - 25-3/4
HEIGHT INCHES 9-5/16
COLOR FINISH Black
CONSTRUCTION Steel
BRAND Peerless®
MANUFACTURERS PART NUMBER CM850
MAXIMUM SCREEN SIZE 58
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 58"
ROTATION (DEGREES) 1 / -1
SWIVEL (DEGREES) 45 / -45
TILT (DEGREES) 0, 5 or 10
WEIGHT CAPACITY 150 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)