Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
External Wall Plate For SP740 Mount - Black
See all 135 items in product family

External Wall Plate For SP740 Mount - Black

Item #: WBB362388

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $54.00 Save up to 24%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless External Wall Plate For SP740 Mount - Black

The Peerless External Wall Plate For SP740 Mount includes special togglers for attachment to 25-gauge minimum metal stud walls. Accepts SP740P model flat panel wall mounts only.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • DESCRIPTIONExternal Wall Plate
    • CONSTRUCTIONSteel
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERWSP490
    • ACCESSORY TYPEWall Plate
    • WEIGHT CAPACITY80 lbs
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!