Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Dual-Arm Wall Mount w/ Vertical Adjustment For 42-60" Screens - Gloss Black
Remove

      Items
Dual-Arm Wall Mount w/ Vertical Adjustment For 42-60" Screens - Gloss Black Dual-Arm Wall Mount w/ Vertical Adjustment For 42-60" Screens - Gloss Black


Dual-Arm Wall Mount w/ Vertical Adjustment For 42-60" Screens - Gloss Black
Dual-Arm Wall Mount w/ Vertical Adjustment For 42-60" Screens - Gloss Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362581
List Price $749.00    Save 28%
Price: $536.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Dual-Arm Wall Mount w/ Vertical Adjustment For 42"-60" Screens - Gloss Black

  • Dual-arm construction
  • Anti-lockout feature prevents joint binding
  • +/-1" vertical adjustment located within reach behind screen
  • +10°/-5° tilt
  • Up to 180° pivot
  • +/-7° roll to level screen horizontally at any position
  • Extends out to 31.9", retracts to 5.6"
  • Snap-cover cord management and mesh cord sheaths
  • Mounts to two wood studs or concrete (accessory required)
  • Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts
Product Specifications
WIDTH INCHES 33-1/2
DEPTH INCHES 5-5/8 - 30-3/8
HEIGHT INCHES 21-11/16
CAPACITY LBS 200
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PLAV70-UNLP-GB
MAXIMUM SCREEN SIZE 60
MINIMUM SCREEN SIZE 42
LCD SIZE 42" - 60"
ROTATION (DEGREES) 7 / -7
SWIVEL (DEGREES) 45 / -45
TILT (DEGREES) +10/-5
STYLE Articulating
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)