Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
In-Wall Mount For 32"-71" Flat Panel Screens w/ VESA Mounting Patterns - Black
See all 151 items in product family

In-Wall Mount For 32"-71" Flat Panel Screens w/ VESA Mounting Patterns - Black

Item #: WBB362870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $519.00 Save up to 32%
Price: $351.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless In-Wall Mount For 32"-71" Flat Panel Screens w/ VESA Mounting Patterns - Black

  • Includes adapter plate to fit TVs with VESA 100/200x100/200x200 mounting holes or can be used with dedicated adapter plates
  • Can be inverted to position screen to the right or left
  • Decorative trim ring included for a clean look
  • Installs between 16" centers
  • Stud-locating tabs adjust 1/4" left or right to accommodate stud spacing
  • Removable gang box and cable management access plates make installation easy

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES4-3/8 - 22-1/2
    • HEIGHT INCHES21-7/8
    • COLOR FINISHBlack
    • DESCRIPTIONIn-Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEIn-Wall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERIM760P
    • MAXIMUM SCREEN SIZE71
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 71"
    • SWIVEL (DEGREES)45 / -45
    • TILT (DEGREES)15 / -5
    • ROTATION (DEGREES)7 / -7
    • TYPESingle Monitor
    • WEIGHT CAPACITY200 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:62