Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
In-Wall Box For Up to 40" Flat Panel Screens - Gloss Black
See all 141 items in product family

In-Wall Box For Up to 40" Flat Panel Screens - Gloss Black

Item #: WBB362752

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 30%
Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless In-Wall Box For Up to 40" Flat Panel Screens - Gloss Black

Designed to accommodate Peerless' small and medium pivot and articulating mounts, the IB40 In-Wall Box allows the display to be completely flush with the wall surface by recessing the mount and power cables into the wall. This In-Wall Box incorporated removable outlet receptacles and cable access plates inside the recessed area, making power and A/V connections a breeze. Enhancing ease of installation, flexible stud locating tabs adjust 1/4" to accommodate stud placement. Featuring various height adjustment points for the mount ensures that this In-Wall Box delivers desired display positioning with ease.
  • Compatible with SA730P, SAL730P, SP730P, SA740P, SP740P, and LCS-KLA models (sold separately)
  • Three height adjustment points in box set screen in desired vertical position
  • Installs between 16" centers
  • Stud-locating tabs adjust 1/4" left or right to accommodate stud spacing
  • Removable gang box and cable management access plates make installation easy

Product Specifications

    • WIDTH INCHES16-1/4
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES14-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONIn-Wall Box
    • CONSTRUCTIONSteel
    • MOUNT TYPEIn-Wall Mount
    • BRANDPeerless®
    • LCD SIZEUp to 40"
    • MAXIMUM SCREEN SIZE40
    • MANUFACTURERS PART NUMBERIB40
    • WEIGHT CAPACITY80 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!