Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Stud Double Wall Plate For SA752 / SA761 / SA763 / SA771
See all 151 items in product family

Metal Stud Double Wall Plate For SA752 / SA761 / SA763 / SA771

Item #: WBB362860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.00 Save up to 22%
Price: $109.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Metal Stud Double Wall Plate For SA752 / SA761 / SA763 / SA771

The WSP756 wall plate offers more options for mounting large SmartMount Articulating mounts SA752, SA761, SA763 & SA771 by increasing the load capacity on 16", 20" and 24" metal studded walls. This wall plate let you position a large size screens almost anywhere on the wall, no matter of stud spacing, to easily open up the display's mounting options. Designed to be sleek and functional and to provide the most optimal viewing angles.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES19 - 25-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONMetal Stud Double Wall Plate
    • CONSTRUCTIONMetal
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERWSP756
    • TYPEAccessory
    • WEIGHT CAPACITY200 lbs
    • ACCESSORY TYPEWall Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:24