Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Pro Articulating Arm Wall Mount For 10" - 26" LCD Screens - Gloss Silver
Remove

      Items
Pro Articulating Arm Wall Mount For 10" - 26" LCD Screens - Gloss Silver Pro Articulating Arm Wall Mount For 10" - 26" LCD Screens - Gloss Silver


Pro Articulating Arm Wall Mount For 10" - 26" LCD Screens - Gloss Silver
Pro Articulating Arm Wall Mount For 10" - 26" LCD Screens - Gloss Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362421
List Price $99.99    Save 40%
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

It's easy to get the best viewing position when you can effortlessly pull out the screen from the wall, position it in almost any direction, even turn it around corners and then smoothly return it to the wall when finished. Level the screen at any time, even after installation, for that picture perfect end result. Never worry about cables and cords getting in the way; cable management delivers a clean clutter-free look to any installation

This Peerless Arm Mount is for use with Flat Panel Screens.

Product Specifications
WIDTH INCHES 9-3/4
DEPTH INCHES 3-3/16 - 14-3/4
HEIGHT INCHES 8-1/2
CAPACITY LBS 25
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PA735F-S
MAXIMUM SCREEN SIZE 26
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 26"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
STYLE Articulating
WEIGHT CAPACITY 25 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)