Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black
Remove

      Items
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black


Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362422
List Price $219.99    Save 71%
Price: $63.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

  • Extends 15.6" from the wall
  • Retracts to 2.93" to save space
  • Integrated cable management keeps cables and cords out of the way
  • +15°, -5° of continuous one-touch tilt for optimal viewing angles
  • Up to 180° of swivel
  • VESA® 75/100, 200 x 100 and 200 x 200 mm compliant
  • UL listed
Product Specifications
WIDTH INCHES 8-3/4
DEPTH INCHES 3-3/8 - 15-1/2
HEIGHT INCHES 9-3/8
CAPACITY LBS 80
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PA740
MAXIMUM SCREEN SIZE 40
MINIMUM SCREEN SIZE 22
LCD SIZE 22" - 40"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 15 / -5
STYLE Articulating
WEIGHT CAPACITY 80 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)