Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black
Remove

      Items
Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black


Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black
Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362448
List Price $189.99    Save 41%
Price: $111.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Pro Articulating Arm Wall Mount For 26" - 46" LCD Screens - Black

It's easy to get the best viewing options by pulling out the screen from the wall, positioning it in almost any direction, even turning it around corners and then smoothly returning it to the wall when finished. With integrated cable management, cords and cables are never in the way - even when extending and retracting the screen.

  • Universal screen adapters provide compatibility with screens with up to a VESA 400 x 400 mm mounting hole pattern
  • Arm extends up to 14.81" (376 mm) from wall
  • Three adjustable pivot points for versatile screen positioning
  • ±5° roll aide in post installation screen leveling
  • Integrated cable management keeps cables and cords out of the way
Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 2-3/8 - 14-13/16
HEIGHT INCHES 17
CAPACITY LBS 80
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PA746F
MAXIMUM SCREEN SIZE 46
MINIMUM SCREEN SIZE 26
LCD SIZE 26" - 46"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
STYLE Articulating
WEIGHT CAPACITY 80 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)