Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Black
See all 137 items in product family

Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Black

Item #: WBB362579

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save up to 62%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Black

  • Extends 7.01" from the wall
  • Retracts to 1.88" to save space
  • Integrated cable management keeps cables and cords out of the way
  • Pre-tensioned tilt mechanism offers up to ±35° of one-touch tilt angle adjustment
  • ±5° of roll to level screen horizontally
  • VESA® 75 and 100 compliant
  • UL listed

Product Specifications

    • WIDTH INCHES8-1/8
    • DEPTH INCHES2-3/8 - 7
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Pivot Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPP730
    • MAXIMUM SCREEN SIZE22
    • MINIMUM SCREEN SIZE10
    • LCD SIZE10" - 22"
    • SWIVEL (DEGREES)90 / -90
    • TILT (DEGREES)35 / -35
    • ROTATION (DEGREES)5 / -5
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY25 lbs

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good stuff

Your review: Product is high quality and works exactly as advertised.. Easy to install with no special skills or tools....

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed