Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver
Remove

      Items
Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver


Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver
Email This Page Printer Friendly Version
Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362580
List Price $99.99    Save 69%
Price: $30.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Pro Universal Pivot Wall Mount For 10" - 22" LCD Screens - Gloss Silver

  • Extends 7.01" from the wall
  • Retracts to 1.88" to save space
  • Integrated cable management keeps cables and cords out of the way
  • Pre-tensioned tilt mechanism offers up to ±35° of one-touch tilt angle adjustment
  • ±5° of roll to level screen horizontally
  • VESA® 75 and 100 compliant
  • UL listed
Product Specifications
WIDTH INCHES 8-1/8
DEPTH INCHES 2-3/8 - 7
HEIGHT INCHES 5-1/2
CAPACITY LBS 25
COLOR FINISH Gloss Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PP730-S
MAXIMUM SCREEN SIZE 22
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 22"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 35 / -35
STYLE Articulating
WEIGHT CAPACITY 25 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)