Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Universal Pivot Wall Mount For 22" - 40" LCD Screens - Gloss Black
See all 141 items in product family

Pro Universal Pivot Wall Mount For 22" - 40" LCD Screens - Gloss Black

Item #: WBB362600

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 65%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Pro Universal Pivot Wall Mount For 22" - 40" LCD Screens - Gloss Black

  • Extends 8.13" from the wall
  • Retracts to 2.93" to save space
  • Integrated cable management keeps cables and cords out of the way
  • +15°, -5° of continuous one-touch tilt for optimal viewing angle
  • ±7° of roll to level screen horizontally
  • Up to 180° of swivel
  • VESA® 75/100, 200 x 100, 200 x 200 mm compliant
  • UL listed

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES3-3/8 - 8-7/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Pivot Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE22
    • LCD SIZE22" - 40"
    • SWIVEL (DEGREES)90 / -90
    • TILT (DEGREES)15 / -5
    • ROTATION (DEGREES)7 / -7
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY80 lbs
    • MANUFACTURERS PART NUMBERPP740
    • MAXIMUM SCREEN SIZE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!