Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Security Smartmount® Universal PullOut Swivel Mount For 32-65" Screens - Silver
Remove

      Items
Security Smartmount® Universal PullOut Swivel Mount For 32-65" Screens - Silver Security Smartmount® Universal PullOut Swivel Mount For 32-65" Screens - Silver


Security Smartmount® Universal PullOut Swivel Mount For 32-65" Screens - Silver
Security Smartmount® Universal PullOut Swivel Mount For 32-65" Screens - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362385
List Price $449.00    Save 28%
Price: $321.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Security Smartmount® Universal Pull-Out Swivel Mount For 32-65" Screens - Silver

  • Includes universal adapter plate for mounting holes up to 28.75 W x 17.05H
  • Pull-out swivel with up to 45° rotation depending on screen size
  • Locking tab provides optional swivel restriction to one side
  • 3.4" deep in closed position, up to 11.9" fully extended
  • 0°, 5° or 10° lockable incremental tilt
  • +/-1° roll for horizontal screen alignment during installation
  • Built-in cord management
  • Lock Key™ installation tool secures arms for screen installation
  • Lock-out screw prevents unwanted extension
  • Mounts to 16" wood studs, concrete, cinder block
  • Includes mounting and screen attachment hardware
Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 3-7/16 - 11-7/8
HEIGHT INCHES 18
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SP850-UNL-S
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 58"
ROTATION (DEGREES) 1 / -1
SWIVEL (DEGREES) 45 / -45
TILT (DEGREES) 0, 5 or 10
STYLE Articulating
WEIGHT CAPACITY 150 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)