Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Adapter Plate For 32 - 60" Flat Panel Screens - Black
See all 151 items in product family

Universal Adapter Plate For 32 - 60" Flat Panel Screens - Black

Item #: WBB362617

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 22%
Price: $116.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Adapter Plate For 32 - 60" Flat Panel Screens - Black

It is universally compatible with most large flat panels, or uniquely compatible with one screen make or model. Peerless adapter plates for flat panels allow users to choose between Peerless wide array of applications and accessories to mount a flat panel virtually anywhere. This model features security fasteners for theft resistance.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Adapter Plate
    • CONSTRUCTIONSteel
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPLP-UNL
    • MAXIMUM SCREEN SIZE60
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 60"
    • TYPEAccessory
    • WEIGHT CAPACITY200 lbs
    • ACCESSORY TYPEAdapter Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:23