Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver
Remove

      Items
Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver


Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver
Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362457
List Price $129.00    Save 42%
Price: $74.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Smartmount® Universal Articulating Mount For 10" - 24" LCD Screens - Silver

  • Fits 10" to 24" LCD screens
  • Pre-assembled for fast and easy installation
  • Comes with VESA® 75/100 screen adapter plate
  • Three tension able pivot points for virtually limitless adjustments
  • ±35° of tilt and ±7° of roll for flexible viewing positions
  • Offers up to 180° of swivel
  • Anodized aluminum finish in black or silver
  • Built-in internal cord management channels keep wires out of the way
  • Includes hardware for installation to a single wood stud or concrete
  • Non-VESA adapter plates available (sold separately)
Product Specifications
WIDTH INCHES 4-5/8 - 10-1/2
DEPTH INCHES 2-3/16 - 16
HEIGHT INCHES 8-1/8
CAPACITY LBS 25
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SA730P-S
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 24"
ROTATION (DEGREES) 7 / -7
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 35 / -35
STYLE Articulating
WEIGHT CAPACITY 25 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)