Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black
Remove

      Items
Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black


Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black
Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362465
List Price $549.00    Save 33%
Price: $367.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Smartmount® Universal Articulating Dual-Arm Mount For 37-63" Screens - Black

  • Universal design provides compatibility for 37" to 63" flat panel screens with mounting patterns up to 27" x 17.29" (686 x 439mm)
  • Screen can be held as close to the wall as 4.55" (116mm) or be extended as far as 27.55"(700mm)
  • Integrated cable management contains, protects and conceals cables for a clean clutter-free look
  • One-touch tilt allows for +15°/-5° without the use of tools for easy viewing angle adjustment
  • Multi-link construction allows for a full 180° range of motion
  • Screen can be swiveled a full 90°
  • ±5° of roll allows for post installation leveling
  • Screen can be rotated from portrait to landscape without removing the screen for easy orientation changes
  • 1" (25mm) vertical adjustment for screen position fine tuning
Product Specifications
WIDTH INCHES 28-11/16
DEPTH INCHES 4-7/16 - 27-1/2
HEIGHT INCHES 20-1/4
CAPACITY LBS 200
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SA763PU
MAXIMUM SCREEN SIZE 63
MINIMUM SCREEN SIZE 37
LCD SIZE 37 - 63"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 15 / -5
STYLE Articulating
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)