Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver
Remove

      Items
Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver


Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver
Email This Page Printer Friendly Version
Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362459
List Price $202.00    Save 59%
Price: $81.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless® Smartmount Universal Articulating Wall Arm For 10" To 26" Screens - Silver

From any angle, this wall arm mount reflects remarkable form and function. Extending the display up to 16" from the wall and allowing for a full 180° of side-to-side motion for viewing in any part of the room. Fine-tuning of the installation is simple with its side-to-side display leveling features that help achieve installation perfection. This articulating wall mount also provides display centering on the wall plate and integrates a cable management system, centering the TV on the wall when retracted and organizing and protecting the cables at all times. Designed and built in the USA, this mount maintains the same brilliant look as the entire SmartMount® 700 Series line of articulating wall mounts and pivot wall arm mounts.

  • Universal display adapters provide compatibility for displays with up to a VESA® 200 x 100mm mounting hole pattern
  • Arm extends up to 16.90" (429mm) from wall
  • Three adjustable pivot points for versatile display positioning
  • Pre-tensioned tilt mechanism offers up to ±35° of one-touch tilt
  • ±7° roll aide in post installation display leveling
  • Integrated cable management keeps cables out of the way
  • Fold-flat-and-center design that positions the display centered on the wall plate when the mount is collapsed
  • Silver finish
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 3 -16-7/8
HEIGHT INCHES 8-1/8
CAPACITY LBS 25
COLOR FINISH Silver
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SA735P-S
MAXIMUM SCREEN SIZE 26
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 26"
ROTATION (DEGREES) 7 / -7
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 35 / -35
STYLE Articulating
WEIGHT CAPACITY 25 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)