Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Universal Articulating Wall Mount For 26"- 46" Flat Panel Screens - Black
Remove

      Items
Universal Articulating Wall Mount For 26"- 46" Flat Panel Screens - Black Universal Articulating Wall Mount For 26"- 46" Flat Panel Screens - Black


Universal Articulating Wall Mount For 26"- 46" Flat Panel Screens - Black
Email This Page Printer Friendly Version
Universal Articulating Wall Mount For 26"- 46" Flat Panel Screens - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362480
List Price $303.00    Save 50%
Price: $151.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless® Universal Articulating Wall Mount For 26"-46" Flat Panel Screens - Black

From any angle, this articulating wall mount reflects remarkable form and function. This noticeably smaller and lighter weight universal, two-link articulating wall mount will accommodate a wide range of displays, delivering ultimate performance and maximum support with a minimal footprint. This articulating wall mount's design features a fold-flat-and-center design that centers the display on the wall plate when the mount is in its closed position. It provides a clean aesthetic with its cable management system that easily hides, organizes and routes cables, focusing all the attention on the display. With an exceptional extension up to 20.18" (513mm) from the wall and a full 180° of side-to-side motion, this mount provides virtually unlimited viewing possibilities. Installation is made simple with post installation fine-tuning that allows for display alignment adjustments, ensuring the display is level even if the mounting surface is not perfect. Designed and built in the USA.

Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 4-3/8 - 20-15/16
HEIGHT INCHES 17
CAPACITY LBS 80
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SA746PU
MAXIMUM SCREEN SIZE 46
MINIMUM SCREEN SIZE 26
LCD SIZE 26" - 46"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 15 / -5
STYLE Articulating
WEIGHT CAPACITY 80 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)