Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Pull-Out Swivel Mount For 26-58" VESA Screens - Silver
See all 137 items in product family

Smartmount® Universal Pull-Out Swivel Mount For 26-58" VESA Screens - Silver

Item #: WBB362634

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.00 Save up to 25%
Price: $ 248.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Pull-Out Swivel Mount For 26-58" VESA Screens - Silver

  • VESA 100 and 200 x 100 compatible (PLP or LC model adapter plate required for non-VESA screens)
  • Pull-out swivel with up to 45° rotation depending on screen size
  • Locking tab provides optional swivel restriction to one side
  • 2.25" deep in closed position, up to 10.75" fully extended
  • 0°, 5° or 10° lockable incremental tilt
  • +/-1° roll for horizontal screen alignment during installation
  • Built-in cord management
  • Lock Key™ installation tool secures arms for screen installation
  • Lock-out screw prevents unwanted extension
  • Mounts to 16" wood studs, concrete, cinder block
  • Includes mounting and screen attachment hardware

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES2-5/16 - 10-11/16
    • HEIGHT INCHES9-3/4
    • COLOR FINISHSilver
    • DESCRIPTIONUniversal Pull-Out Swivel
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MINIMUM SCREEN SIZE26
    • LCD SIZE26" - 58"
    • SWIVEL (DEGREES)45 / -45
    • TILT (DEGREES)0, 5 or 10
    • ROTATION (DEGREES)1 / -1
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY150 lbs
    • MANUFACTURERS PART NUMBERSP850-S
    • MAXIMUM SCREEN SIZE58

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!