Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens
Remove

      Items
Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens


Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens
Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362517
List Price $249.00    Save 30%
Price: $173.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Ultra-Slim Universal Articulating Wall Arm For 32" To 46" Ultra-Thin Screens

This slim articulating mount transforms the viewing experience from ordinary to extraordinary. Ultra-thin displays give the room a contemporary look, but only when married to an ultra-slim mount that allows the maintenance of the ultra-thin aesthetic and still position the display at the best viewing angle. Brilliant in its simplicity and ease of installation, the mount's functionality is optimaized through its remarkable arm extension and swiveling hinge. Now you can create the perfect viewing angle and truly achieve the ultra-thin experience at the same time.

  • Universal mount fits displays with mounting hole patterns up to 450 x 402mm (17.73" x 15.81") and VESA® 200 x 100, 200 x 200, 400 x 200 and 400 x 400mm compliant
  • Arm retracts to only 1.27" (32mm) and extends up to 24.15" (613mm) from the wall
  • +15/-5° of One-Touch™ tilt allows for ideal viewing angles without the use of tools
  • Up to ±90° of side-to-side swivel
  • ±5° of roll offers a simple way to horizontally level the display post-installation
  • Two-screw wall attachment allows for a fast installation
Product Specifications
WIDTH INCHES 20-1/8
DEPTH INCHES 1-1/8 - 23-7/8
HEIGHT INCHES 16-1/8
CAPACITY LBS 60
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SUA746PU
MAXIMUM SCREEN SIZE 46
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 46"
ROTATION (DEGREES) 5 / -5
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 15 / -5
STYLE Articulating
WEIGHT CAPACITY 60 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)