Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black
Remove

      Items
Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black


Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black
Email This Page Printer Friendly Version
Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362618
List Price $149.00    Save 33%
Price: $99.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Universal Adapter Plate For 32-60" Flat Panels For Landscape Mounting - Black

This PLP-UNLP Universal Large Flat Panel Adapter Plate is universally compatible with most large flat panels, or uniquely compatible with one screen make or model. Peerless adapter plates for flat panels allow users to choose between Peerless wide array of applications and accessories to mount a flat panel virtually anywhere.

  • Compatible with most Peerless flat panel mounts: PLA-1, PLA-2, PLB, PLCM-1, PLCM-1CP, PLT, PLCT, COL, MDJ
  • Security models available provide effective theft deterrence
  • Weight capacity 200 lbs
  • Scratch resistant fused epoxy finish
  • Pre-sorted fastener pack for quick and easy assembly
Product Specifications
COLOR FINISH Black
CONSTRUCTION Steel
BRAND Peerless®
MANUFACTURERS PART NUMBER PLP-UNLP
MAXIMUM SCREEN SIZE 60
MINIMUM SCREEN SIZE 32
LCD SIZE 32" - 60"
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $121.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $63.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)