Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Arm Wall Mount w/ Anti-Theft Hardware For 37"-65" Flat Panels - Black
See all 137 items in product family

Universal Arm Wall Mount w/ Anti-Theft Hardware For 37"-65" Flat Panels - Black

Item #: WBB362501

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.00 Save up to 25%
Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Arm Wall Mount w/ Anti-Theft Hardware For 37"-60" Flat Panels - Black

  • +/-1" vertical adjustment located within reach behind screen
  • +10°/-5° tilt
  • Up to 180° pivot
  • +/-7° roll to level screen horizontally at any position
  • Universal models extend out to 32.3", retracts to 5.6"
  • Mounts to two wood studs or concrete (accessory required)
  • Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts

Product Specifications

    • WIDTH INCHES30-11/16
    • DEPTH INCHES5-5/8 - 32-5/16
    • HEIGHT INCHES21-11/16
    • COLOR FINISHBlack
    • DESCRIPTIONDVD/VCR Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPLAV60-UNL
    • MAXIMUM SCREEN SIZE65
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 60"
    • SWIVEL (DEGREES)90 / -90
    • TILT (DEGREES)10 / -5
    • ROTATION (DEGREES)7 / -7
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY175 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed