Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Articulating Arm Wall Mount For 37"-65" Flat Panel Screens
See all 151 items in product family

Universal Articulating Arm Wall Mount For 37"-65" Flat Panel Screens

Item #: WBB362478

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $562.00 Save up to 37%
Price: $351.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Articulating Arm Wall Mount For 37"-60" Flat Panel Screens

The PLA60-UNLP offers a single solution for displays up to 65" in a wide range of installations including lobbies, hotel rooms, boardrooms, public displays or home theaters. Its all-steel construction enables it to hold displays up to 175 lb, while its self-lubricating bushings enable the arms to smoothly articulate and position your display for optimal viewing. Combined with adjustable tilt and pivot capabilities, the PLA60-UNLP is the only wall mount you need. Black powder coat finish.

  • +10°/-5° tilt
  • Up to 180° pivot
  • +/-7° roll to level screen horizontally at any position
  • Universal models extend out to 32.3", retracts to 5.6"
  • Includes mesh cord sheath and cable ties to neatly manage cords
  • Mounts to two wood studs or concrete (accessory required)
  • Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts

Product Specifications

    • WIDTH INCHES30-11/16
    • DEPTH INCHES5-5/8 - 32-5/16
    • HEIGHT INCHES19-1/8
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Arm Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPLA60-UNLP
    • MAXIMUM SCREEN SIZE65
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 60"
    • SWIVEL (DEGREES)90 / -90
    • TILT (DEGREES)10 / -5
    • ROTATION (DEGREES)7 / -7
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY175 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:62