Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(766 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Sanus Medium Full Motion 9" Extend Mount For 15- 37" TVs - Black
Remove

      Items
Sanus Medium Full Motion 9" Extend Mount For 15- 37" TVs - Black Sanus Medium Full Motion 9" Extend Mount For 15- 37" TVs - Black


Sanus Medium Full Motion 9" Extend Mount For 15- 37" TVs - Black
Sanus Full Motion Flat Panel TV Wall Mount Sanus Full Motion Flat Panel TV Wall Mount Sanus Full Motion Flat Panel TV Wall Mount Sanus Full Motion Flat Panel TV Wall Mount  
see additional photos
Sanus Medium Full Motion 9" Extend Mount For 15- 37" TVs - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB252866
Price: $99.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

SANUS® FULL MOTION WALL MOUNTS
Medium Mount for 15-37" TVs with 9" Extension
Sanus® full motion wall mounts help extend, retract, tilt and swivel flat panel televisions in all directions. These flexible, versatile mounts are the best choice for household use. Full-motion mount is ideal for when multiple viewing positions are desired or when room shape or window location makes it difficult to properly situate the TV. Allows smooth, effortless tilt motion with the push of a finger, making it easy to reduce glare and find the perfect TV angle at any height. Medium Mount for 15-37" TVs holds TVs up to 60 lbs. Extends your TV up to 9" from the wall in every direction for easy viewing from any seat in a room. Cable management channel in mounting arm conceals and routes cables for a clean appearance. Keyholes on faceplate slide onto TV and into place for effortless alignment and easy installation. Includes two VESA-compatible TV brackets: large bracket fits 200 x 200, 200 x 100 and 100 x 100; small bracket fits 100 x 100 and 75 x 75.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 3-1/4
HEIGHT INCHES 9-3/4
COLOR FINISH Black
DESCRIPTION Sanus Medium Full Motion 9" Extend Mount For 15-37" TVs
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Sanus®
MANUFACTURERS PART NUMBER MF209-B1
PACKAGE QUANTITY 1
MAXIMUM SCREEN SIZE 37
MINIMUM SCREEN SIZE 15
LCD SIZE 15 - 37"
ROTATION (DEGREES) 90.00° / - 90.00°
SWIVEL (DEGREES) 15.00° / - 15.00°
TILT (DEGREES) 15.00° / - 15.00°
STYLE Articulating
MODEL 252866
PAN 90.00° / - 90.00°
WEIGHT CAPACITY 60 lbs
TYPE Full Motion


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Sanus Small Full Motion Mount For TVs Up to 27" - Black

Sanus Small Full Motion Mount For TVs Up to 27" - Black

From $89.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)