Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mount Laptop Tray with Handle - Putty

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Wall Mount Laptop Tray with Handle - Putty

Item #: WBB344881

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 298.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Mount Laptop Tray with Handle - Putty

The full range of swivel motion allows for sharing information with patients and other healthcare professionals. All cast and sheet metal construction for strength and durability Light-weight aluminum construction for easy operation while being easily disinfected for safe use throughout medical facilities. Our construction allows for wire management which keeps cables neat and safely out of the way. The mounting system when fully extends two feet and five inches and with the option for supplemental extension of 12". Foldable laptop tray measures 16"W x 12"D with handle. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • COLOR FINISHPutty
    • DESCRIPTIONWall Mount Laptop Tray with Handle
    • CONSTRUCTIONMetal / Aluminum
    • MOUNT TYPEWall Mount
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBER7808LP-01-WM-01
    • PACKAGE QUANTITY1
    • MAXIMUM SCREEN SIZE16
    • LCD SIZE16"
    • ASSEMBLYUnassembled
    • STYLETilt and Swivel
    • TYPESingle Monitor
    • WEIGHT CAPACITY20 lbs