Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.
Remove

      Items
Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In. Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.


Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.
Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB344840
Price: $595.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.

The full range of swivel motion allows for sharing information with patients and other healthcare professionals. All cast and sheet metal construction for strength and durability Light-weight aluminum construction for easy operation while being easily disinfected for safe use throughout medical facilities. Our construction allows for wire management which keeps cables neat and safely out of the way. The mounting system when fully extends three feet and five inches and with the option for supplemental extension of 12". Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications
COLOR FINISH Putty
DESCRIPTION Wall Mount Arm with Keyboard & Mouse Tray - Extends 3 Ft. and 5 In.
CONSTRUCTION Metal / Aluminum
BRAND AFC Industries
PACKAGE QUANTITY 1
ASSEMBLY Unassembled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)