Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Mop Handles

Mop handles offer efficient and convenient facilitation of floor cleaning in commercial and residential settings. They are crafted from durable materials, ensuring sturdiness and longevity for daily use. Mop handles are ergonomically designed, providing comfortable grips and reducing strain during extended use. Some handles feature quick-connect mechanisms for effortless attachment and removal of mop heads, streamlining the cleaning process. These handles are ideal for use in healthcare facilities, schools, offices, and more.
27 Results

Availability

Type

View All Type

Brand

View All Brand

Size

View All Length
View All Color
27 Results
Compare
BESTSELLER
1
1
$17.00
Ships Same Day

Package Quantity

1

Length

60 in

Color

Brown

Handle Material

Wood

Compare
BESTSELLER
1
1
$24.00
Ships within 1 Business Day

Package Quantity

1

Length

65 in

Color

Yellow

Handle Material

Fiberglass

Compare
BESTSELLER
1
1
$31.95
Ships within 1 Business Day

Package Quantity

1

Length

56 in

Color

Silver

Handle Material

Metal

Compare
2
2
Minimum purchase quantity is 2
$267.00
Sold in packages of 12 / $22.25 ea
Ships within 1 Business Day

Package Quantity

12

Length

60 in

Color

Green

Handle Material

Fiberglass

Compare
BESTSELLER
1
1
$29.95
Ships Same Day

Package Quantity

1

Length

60 in

Color

Yellow

Handle Material

Fiberglass

Compare
1
1
$23.00
Ships in 2 Business Days

Package Quantity

1

Length

54 in

Color

Yellow

Handle Material

Wood