Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 22" Fiberglass Uptown Container - Light Graphite
See all 103 items in product family

OfficeScapesDirect 22" Fiberglass Uptown Container - Light Graphite

Item #: WBCTA202-LTGH

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 10%
Price: $134.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
  • Smooth Satin Finish
  • Durable Fiberglass Construction
  • 18" Height
  • 21" Opening Diameter
  • 14" Base Diameter
.

Strong fiberglass container. Heavy look and feel, yet weighs between 4-6lbs.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES--
    • HEIGHT INCHES18
    • COLOR FINISHLight Graphite
    • BRANDOfficeScapesDirect
    • DESCRIPTION22" Fiberglass Uptown Planter - Light Graphite
    • MANUFACTURER PART NUMBERCTA202-LTGH
    • MANUFACTURERS PART NUMBERCTA202-LTGH
    • PURPOSEDesk Top
    • TYPEContainers
    • WEIGHT LBS5
    • PLANT HEIGHT INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:24