Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 24'' Cedar Bonsai Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural 24'' Cedar Bonsai Silk Plant

Item #: WBB977512

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.99 Save up to 8%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 24'' Cedar Bonsai Silk Plant

Treasure the beauty of this highly detailed Cedar bonsai. With soft leaves and a partially-exposed root system, this captivating two foot tall tree is sure to catch your eye. Situated in a rectangular shaped planter filled with artificial dirt, it's the ideal size for an office or small living space. Both friends and family will be delighted to receive this enchanting tree as a gift for any occasion.

Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES24
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • BRANDNearly Natural
    • DESCRIPTION24'' Cedar Bonsai Silk Plant
    • MANUFACTURER PART NUMBER4103
    • MANUFACTURERS PART NUMBER4103
    • PACKAGE QUANTITY1
    • PURPOSEDesk Top
    • TYPESilk Plants
    • VASE SIZEW: 8-1/4 in, H: 4-3/4 in, L: 12-3/4 in
    • PLANT STYLEBonsai
    • PLANT HEIGHT INCHES24
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!