Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 27'' Grass with Mini Cattails Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

Nearly Natural 27'' Grass with Mini Cattails Silk Plant

Item #: WBB977632

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.99 Save up to 7%
Price: $50.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 27'' Grass with Mini Cattails Silk Plant

When viewed in an "un-mowed'' state, most grass is actually quite beautiful. Soft, wispy, and delicate; tall, flowing grass invokes an emotion of calm and peace. And this selection of cascading grass is perfectly adorned by mini "cat tails'', giving the embodiment of nature left undisturbed by man (or mower.) Perfectly complimented by an attractive glazed vase, this selection is the perfect size for an office or sunroom. And as an added plus, no watering or mowing is ever needed!

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES27
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Ceramic, PVC
    • BRANDNearly Natural
    • DESCRIPTION27'' Grass with Mini Cattails Silk Plant
    • MANUFACTURER PART NUMBER4730
    • MANUFACTURERS PART NUMBER4730
    • PACKAGE QUANTITY1
    • PURPOSEDesk Top
    • TYPESilk Plants
    • VASE SIZEW: 8 in, H: 7 in
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES27
    • PLANT STYLECattails

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64