Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 3' Aspidistra Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

OfficeScapesDirect 3' Aspidistra Silk Plant

Item #: WB30913454

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $116.10
$21.95 Shipping
Add a Container
Select a container One
  • OfficeScapesDirect Non-Decorative Liner

  • OfficeScapesDirect 12" Stained Basket

  • OfficeScapesDirect 12" Rattan/Wood Container

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Chrome

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Gold

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Graphite

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Satin Black

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Burgundy

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Satin White

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Bronze

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Black

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Light Graphite

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Ivory

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Parchment

  • OfficeScapesDirect 13" Aged Espresso Container

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Burnt Copper

  • OfficeScapesDirect 12" Fiberglass Ribbed Square Container - Moss Tan

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Satin Black

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Graphite

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Brown Leather

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Aged Copper

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Graphite

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Brown Leather

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Burnt Copper

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Light Graphite

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin White

Product Information
Customer Review
Product Q&A
Accessories
3'H x 32'W Rich Green & Burgundy Leaves Lush Tropical Floor Plant . George Orwell made it a symbol of security and wealth in his book, Keep the Aspidistra Flying. But you'll simply make it sagely signify good taste. This lush silk floor plant combines hues of rich green and burgundy. Its broad silk greenery fills corners and helps cover unsightly electric cords and outlets. As with all of our silk plants, this lifelike aspidistra been hand-crafted out of highest quality artificial plant foliage.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES--
    • HEIGHT INCHES36
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTION3' Aspidistra
    • MANUFACTURER PART NUMBERPLA101-GB
    • MANUFACTURERS PART NUMBERPLA101-GB
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:44