Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 3.5' Double Areca with Vase & Pothos Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural 3.5' Double Areca with Vase & Pothos Silk Plant

Item #: WBB977568

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.99 Save up to 14%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 3.5' Double Areca with Vase & Pothos Silk Plant

Bring the Rainforest home with this incredible Double Areca / Pothos leaf combination. You and your guests will marvel at the lush green leaves of the Areca spreading out to greet you, while the subtle softness of the Pothos forms the perfect base. This "little slice of paradise'' is perfectly presented in an attractive faux wooden vase that adds a touch of class. Perfect for any home or office (wherever a bold, dignified look is wanted.)

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES28
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron, Wood, PVC Leather
    • BRANDNearly Natural
    • DESCRIPTION3.5' Double Areca with Vase & Pothos Silk Plant
    • MANUFACTURERS PART NUMBER6633
    • PACKAGE QUANTITY1
    • POT SIZEW: 15 in, H: 11-1/2 in, D: 9 in
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT SPECIESAreca
    • PLANT HEIGHT INCHES42
    • COLOR FAMILYGreen
    • PLANT STYLEPalm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!