Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 32" Aspidistra & Chinese Evergreen Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

OfficeScapesDirect 32" Aspidistra & Chinese Evergreen Silk Plant

Item #: WB30913459

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $143.10
$21.95 Shipping
Add a Container
Select a container One
  • OfficeScapesDirect Non-Decorative Liner

  • OfficeScapesDirect 12" Stained Basket

  • OfficeScapesDirect 12" Rattan/Wood Container

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Chrome

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Gold

  • OfficeScapesDirect 12" Floor Plant Container - Brushed Graphite

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Satin Black

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Burgundy

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Satin White

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Bronze

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Black

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Light Graphite

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Ivory

  • OfficeScapesDirect 13" Fiberglass Fish Bowl - Parchment

  • OfficeScapesDirect 13" Aged Espresso Container

  • OfficeScapesDirect 13" Fiberglass Uptown Container - Burnt Copper

  • OfficeScapesDirect 12" Fiberglass Ribbed Square Container - Moss Tan

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Satin Black

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Satin White

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Graphite

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Brown Leather

  • OfficeScapesDirect 13" Fiberglass Cubico Tapered Container - Aged Copper

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Graphite

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Brown Leather

  • OfficeScapesDirect 13" Fiberglass Tapered Square Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Burnt Copper

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Light Graphite

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin White

Product Information
Customer Review
Product Q&A
Accessories
32'H x 30'W Lush & Vibrant Silk Greenery Naturally Unique Look . This generous assemblage of silk aspidistra, palm fronds and rich Chinese evergreen make an ample accent. A variegated mix of green, burgundy, cream, the dense foliage enhances office spaces and work places of all varieties. Perfect as a floor or pedestal plant. Shown here in our substantial ivory fishbowl container.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES--
    • HEIGHT INCHES32
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTION32" Aspidistra & Chinese Evergreen
    • MANUFACTURER PART NUMBERPLA129-GB
    • MANUFACTURERS PART NUMBERPLA129-GB
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:25