Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 36'' Cedar Bonsai Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Nearly Natural 36'' Cedar Bonsai Silk Plant

Item #: WBB977449

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 8%
Price: $110.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 36'' Cedar Bonsai Silk Plant

This mesmerizing three foot tall Cedar bonsai makes a wonderful addition to any home, office, or business decor. Experience the beautifully handcrafted artwork of an authentic looking tree without all the effort. With lush green leaves and a highly detailed trunk, this tree is sure to leave a lasting impression on guests.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • BRANDNearly Natural
    • DESCRIPTION36'' Cedar Bonsai Silk Plant
    • MANUFACTURER PART NUMBER4100
    • MANUFACTURERS PART NUMBER4100
    • PACKAGE QUANTITY1
    • PURPOSEFloor
    • TYPESilk Plants
    • VASE SIZEW: 8 in, H: 10 in
    • PLANT STYLEBonsai
    • PLANT HEIGHT INCHES36
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:24