Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 3' Papyrus Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Nearly Natural 3' Papyrus Silk Plant

Item #: WBB977634

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.99 Save up to 15%
Price: $46.95
Product Information
Product Q&A
Accessories
Nearly Natural 3' Papyrus Silk Plant

The Papyrus Plant, once used to create paper long ago, can now be used to decorate your home or office. This regal and interesting-to-examine plant stands 3 feet high, with beautiful drooping leaves at the end. This ancient plant makes for a great entryway accent (especially with one on each side). Comes with a flower pot and faux soil for maintenance free enjoyment forever.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES36
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron
    • BRANDNearly Natural
    • DESCRIPTION3' Papyrus Silk Plant
    • MANUFACTURER PART NUMBER4763
    • MANUFACTURERS PART NUMBER4763
    • PACKAGE QUANTITY1
    • PURPOSEFloor
    • TYPESilk Plants
    • VASE SIZEW: 6-3/4 in, H: 5-1/2 in
    • PLANT STYLEPapyrus
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES36
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.