Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 4' Bird of Paradise with Vase & Pothos Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Nearly Natural 4' Bird of Paradise with Vase & Pothos Silk Plant

Item #: WBB977340

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $123.99 Save up to 18%
Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 4' Bird of Paradise with Vase & Pothos Silk Plant

Set in a tastefully designed vase reminiscent of tropic island designs, our four foot height Bird of Paradise with Vase arrangement is a delight for any living area. Long thick deep emerald leaves reach out on high while a gentle overflow of smaller green leaves lay on bottom slightly overflowing over the vase. In addition, it's worry free so you never have to worry about water or upkeep.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES48
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron, Wood, PVC Leather
    • BRANDNearly Natural
    • DESCRIPTION4' Bird of Paradise with Vase & Pothos Silk Plant
    • MANUFACTURER PART NUMBER6637
    • MANUFACTURERS PART NUMBER6637
    • PACKAGE QUANTITY1
    • POT SIZEW: 15 in, H: 11-1/2 in, D: 9 in
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES48
    • COLOR FAMILYGreen
    • PLANT STYLEBird of Paradise

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:24