Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 4' Double Bird of Paradise with Vase & Pothos Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Nearly Natural 4' Double Bird of Paradise with Vase & Pothos Silk Plant

Item #: WBB977339

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 19%
Price: $161.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 4' Double Bird of Paradise with Vase & Pothos Silk Plant

Double your beauty with our Double Bird of Paradise with Vase arrangement. Standing tall at 4 feet high, the different shapes of foliage are sure to delight and capture the interest of any who pass by. The large nearly triangular leaves on top, provide an excellent contrast to the smaller brighter rounded leaves on bottom. Comes in an-island inspired design vase for a truly exotic look and feel.

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES32
    • HEIGHT INCHES48
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron, Wood, PVC Leather
    • BRANDNearly Natural
    • DESCRIPTION4' Double Bird of Paradise with Vase & Pothos Silk Plant
    • MANUFACTURER PART NUMBER6636
    • MANUFACTURERS PART NUMBER6636
    • PACKAGE QUANTITY1
    • POT SIZEW: 19 in, H: 13 in, D: 14 in
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES48
    • COLOR FAMILYGreen
    • PLANT STYLEBird of Paradise

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:23